3" PN16 Flange, 2 Piece Full Bore Direct Mount Ball Valve, ATEX Approved, Cast Iron, FPM Seal Material, PTFE Seat Material, Working Temperature -10┬░C to +200┬░C, Maximum Working Pressure 16 bar, ICP Valves