4in PN16 CI Atex BV F/w Prisma DA Actuator - DA 150HIT 12

Order Code: ZT5414679S

£1,399.99 Inc VAT (20%)


Description

4" PN16 Flange, 2 Piece Ball Valve Fitted with a Pneumatic Actuator, Double Acting, ATEX Approved, Cast Iron Valve Material, FPM Seal Material, Valve Working Temperature -10┬░C to +200┬░C, Actuator Working Temperature -32┬░C to +80┬░C, Valve Maximum Working Pressure 16 bar, Prisma, ICP Valves