4inNBBW SS 3 Piece Fbbv F/w Prisma DA Actuator - DA 2012ND-4

Order Code: ZT5415313S

£1,799.99 Inc VAT (20%)


Description

4" Butt Weld, 3 Piece Full Bore Ball Valve Fitted with a Pneumatic Actuator, Double Acting, ATEX Approved, Stainless Steel Valve Material, Viton Seal Material, Valve Working Temperature -20┬░C to +200┬░C, Actuator Working Temperature -32┬░C to +80┬░C, Valve Maximum Working Pressure 63 bar, Prisma, Haitima

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome