Brass Ball Valve Gas Approved (BSPP)


Select
£6.99 Inc VAT (20%)


See all variants from £6.99

Description

These swing check Non-Return Valves are ideal for controlling the flow and direction of fluids. Available in a range of sizes, each product is manufactured from brass and has two female threads. Controllable manually via the plastic covered handle.

Features and Benefits
• Available in a range of sizes to suit your needs
• Manufactured from brass for durability and resilience
• Simple yet effective way of controlling the flow of fluids

Typical Applications
• Automotive
• Engineering
• Plumbing

Feature Attributes

Maximum Operating Temperature:
+170 °C
Body Material:
Brass
Thread Type:
Female
Product Type:
Non-Return Valve
Thread Standard:
BSPP
Pressure Range:
1 to 6 bar
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome