Ball Valve Vzbc-100-Ff-16-22-F0710-V4V4T Compact Flange Ball Valve Stainless Steel, 2/2-Way, Nominal Width Dn100, Top Flange F0710, Pn16, Din 1092-1. Design Structure=2-Way Ball Valve, Type of Actuation=Mechanical, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation, Festo