1/2" ANSI150 Flange, 2 Piece Ball Valve Fitted with a Pneumatic Actuator, Double Acting, ATEX, Fire Safe Approved, Carbon Steel Valve Material, Viton Seal Material, Valve Working Temperature -20┬░C to +230┬░C, Actuator Working Temperature -32┬░C to +80┬░C, Valve Maximum Working Pressure 19.6 bar, Prisma, Haitima