Ball Valve Vzba-1/2"-Ggg-63-32T-F0304-V4V4T Stainless Steel, 3/2-Way, Nominal Width 1/2", Top Flange F0304, Pn63, Thread En 10226-1. Design Structure= (* 3-Way Ball Valve, * T Hole) , Type of Actuation=Mechanical, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation, Festo