Low Pressure 2 Way Ball Valves

Low Pressure 2 Way Ball Valves


Select
£15.99 Inc VAT (20%)


See all variants from £15.99

Description

Female x female valves which combine good design with superior materials and engineering to provide long operating life with low maintenance costs.
Materials:
Body: brass, surface nickel plated.
Ball: brass, nickel and mirror finish chrome plated.
Spindle: brass.
Seat/seals: PTFE.
O-Ring: Viton.
Handle: steel lever c/w thermo insulating sleeve.
Threads: manufactured to ISO-7 unless otherwise stated.

See full description

Feature Attributes

Temperature Range:
-10 to 70 °C
Pressure Range:
4 bar
Body Material:
Nickel-plated brass Ball, control spindle,Chrome-plated brass Ball seals
Thread Type:
Female
Product Type:
Low Pressure Ball Valve
Handle Material:
Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome