Inc VAT (20%)
Full bore 2-way brass ball valve with direct mount pneumatic actuator.
Media: Most non-corrosive liquids and gases including air, water, fuels and propane.
Materials:
Body: Brass, nickel plated
Ball: Brass, chrome plated
Seals: PTFE with Viton O-Rings
Thread Standard:
UNI ISO 7/1
Body Material:
Brass
Thread Type:
Female
Temperature Range:
-20 to +160 °C
Additional Features:
Limit Switch Boxes for Open/Closed,Position Indication
Product Type:
Ball Valve - Pneumatically Actuated