Shuttle Valves


Select
£22.99 Inc VAT (20%)


See all variants from £22.99

Description

For pneumatic controls. Two input signals, one output signal.

Feature Attributes

Thread Type:
Female
Temperature Range:
-5 to 60 °C
Thread Standard:
BSP Taper = R
Pressure Range:
1 bar
Maximum Operating Temperature:
+60 °C
Minimum Operating Temperature:
-5 °C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome