3/4" ANSI150 Flange, 1 Piece Reduced Bore Ball Valve, SIL3, Fire Safe, NACE MR0103 Approved, Carbon Steel, PTFE Seal Material, PTFE MOD Seat Material, Working Temperature -25┬░C to +220┬░C, Maximum Working Pressure 19.6 bar, BAC Valves