3/4" BSP Parallel, 2 Piece Full Bore Ball Valve Fitted with a Pneumatic Actuator, Double Acting, ATEX Approved, Stainless Steel Valve Material, Viton Seal Material, Valve Working Temperature -20┬░C to +200┬░C, Actuator Working Temperature -32┬░C to +80┬░C, Valve Maximum Working Pressure 63 bar, Prisma, Haitima