Ball Valve Actuator Unit Vzba-11/2"-Gg-63-T-22-F0507-V4V4T-Ps53-R Stainless Steel, with Single-Acting Actuator Daps 2/2-Way, Nominal Width 11/2", Pn63, Thread En 10226-1. Design Structure= (* 2-Way Ball Valve, * Swivel Drive) , Type of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Rp1 1/2, Festo