Ball Valve Actuator Unit Vzba-11/2"-Ggg-63-32L-F0405-V4V4T-Pp60-R Stainless Steel, with Double-Acting Actuator Daps 3/2-Way, Nominal Width 11/2", Pn63, Thread En 10226-1. Design Structure= (* 3-Way Ball Valve, * L Hole) , Type of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Rp1 1/2, Festo