Ball Valve Actuator Unit Vzba-1"-Ggg-63-32L-F0405-V4V4T-Pp30-R-90 Stainless Steel, 3/2-Way, Nominal Width 1", Top Flange F0304, Pn63, Thread En 10226-1. Design Structure= (* 3-Way Ball Valve, * L Hole) , Type of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Rp1, Festo