Ball Valve Actuator Unit Vzba-1"-Ww-63-T-22-F0405-V4V4T-Ps30-R-90 Stainless Steel, with Single-Acting Actuator Daps, 2/2-Way, Nominal Width: 1", Pn63, Weld-On End. Design Structure= (* 2-Way Ball Valve, * Swivel Drive) , Type of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Weld-On Ends/Weld-On Ends, Festo