VZBA-11/4in-WW-63-T-22-F0405-V4V4T-PS53-R Pneumatic Actuated Valve - 1774108
Hover to enlarge the image

VZBA-11/4in-WW-63-T-22-F0405-V4V4T-PS53-R Pneumatic Actuated Valve - 1774108

Order Code:
MPN:

Product Description

Ball Valve Actuator Unit Vzba-11/4"-Ww-63-T-22-F0405-V4V4T-Ps53-R Stainless Steel, with Single-Acting Actuator Daps 2/2-Way, Nominal Width 11/4", Pn63, Welded End. Design Structure= (* 2-Way Ball Valve, * Swivel Drive) , Type of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Weld-On Ends/Weld-On Ends, Festo

Specifications
Material
Stainless Steel
Product Type
Pneumatic Actuated Valves
Temperature Range
10°C to +200°C
Seal Material
PTFE/PTFE- Reinforced
Function
2 Way
Nominal Bore
32mm
Working Pressure
6 to 8.4 bar
Flow Rate
115500lpm

£699.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome