Ball Valve Actuator Unit Vzba-2"-Ggg-63-32L-F0507-V4V4T-Pp106-R-9 Stainless Steel Ball Valve Actuator Unit, with Double-Acting Actuator Daps 3/2-Way, Nominal Width 2", Pn63, Thread En 10226-1. Design Structure= (* 3-Way Ball Valve, * L Hole) , Type of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Rp2, Festo