Ball Valve Actuator Unit Vzba-3/8"-Gg-63-T-22-F0304-V4V4T-Pp15-R- Stainless Steel, with Double-Acting Actuator Daps, 2/2-Way, Nominal Width 3/8", Pn63, Thread En 10226-1. Design Structure= (* 2-Way Ball Valve, * Swivel Drive) , Type of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Rp3/8, Festo