Ball Valve Actuator Unit Vzba-1/2"-Ggg-63-32T-F0304-V4V4T-Pp30-R- Stainless Steel, with Double-Acting Actuator Daps 3/2-Way, Nominal Width 1/2", Pn63, Thread En 10226-1. Design Structure= (* 3-Way Ball Valve, * T Hole) , Type of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Rp1/2, Festo