Ball Valve Actuator Unit Vzba-1/2"-Ww-63-T-22-F0304-V4V4T-Ps15-R- Stainless Steel, with Single-Acting Actuator Daps, 2/2-Way, Nominal Width: 1/2", Pn63, Weld-On End. Design Structure= (* 2-Way Ball Valve, * Swivel Drive) , Type of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Weld-On Ends/Weld-On Ends, Festo