Ball Valve Actuator Unit Vzba-1/4"-Gg-63-T-22-F0304-V4V4T-Pp15-R- Stainless Steel, with Double-Acting Actuator Daps, 2/2-Way, Nominal Width 1/4", Pn63, Thread En 10226-1. Design Structure= (* 2-Way Ball Valve, * Swivel Drive) , Type of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Rp1/4, Festo