VZBC-32-FF-40-22-F0405-V4V4T-PS53-R-90-4 - 1915404 Pneumatic Actuated Valves
Hover to enlarge the image

VZBC-32-FF-40-22-F0405-V4V4T-PS53-R-90-4 - 1915404 Pneumatic Actuated Valves

Order Code:
MPN:

Product Description

Ball Valve Actuator Unit Vzbc-32-Ff-40-22-F0405-V4V4T-Ps53-R-90-4 Stainless Steel, with Single-Acting Actuator Daps, 2/2-Way, Nominal Width Dn32, Pn40, Din 1092-1. Design Structure= (* 2-Way Ball Valve, * Swivel Drive) , Type of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Ring Housing with Screw Connection, Festo

Specifications
Material
Stainless Steel
Product Type
Pneumatic Actuated Valves
Function
2 Way
Flow Rate
115500lpm
Seal Material
PTFE/PTFE- Reinforced
Working Pressure
6 to 8.4 bar
Temperature Range
10°C to +200°C
Nominal Bore
32mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome