VZBM-A-1/4in-RP-40-D-2-B2-PA10 - 8070234 Pneumatic Actuated Valves
Hover to enlarge the image

VZBM-A-1/4in-RP-40-D-2-B2-PA10 - 8070234 Pneumatic Actuated Valves

Order Code:
MPN:

Product Description

Ball Valve Actuator Unit Vzbm-A-1/4"-Rp-40-D-2-B2-Pa10 Brass, with Double-Acting Actuator Dfpd 2/2-Way, Nominal Width 1/4", Pn40, Thread En 10226-1. Design Structure= (* 2-Way Ball Valve, * Swivel Drive) , Type of Actuation=Pneumatic, Assembly Position=Any, Mounting Type=Line Installation, Process Valve Connection=Rp1/4, Festo

Specifications
Material
Brass
Thread Type
BSPP
Product Type
Pneumatic Actuated Valves
Body Material
Brass
Temperature Range
20°C to +130°C
Working Pressure
5.5 to 8 bar
Nominal Bore
8mm
Seal Material
HNitrile/PTFE
Thread Gender
Female
Function
2 Way
Flow Rate
6490lpm

£209.99 Inc VAT (20%)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome