Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
/
Pneumatics & Hydraulics
/
Pneumatic System Components
/
Pneumatic Condensate Auto Drains
Hover to enlarge the image
Air Preparation Drain Bowl and Auto Drain - KF300-P6
By
FT Pro
Order Code:
ZT5427964S
MPN:
KF300-P6
View all Pneumatic Condensate Auto Drains
Product Description
Air Preparation, Drain Bowl and Auto Drain, Accessory, To Suit Unit 300, Working Temperature -20┬░C to +70┬░C, FT Pro
Specifications
Product Type
Pneumatics and Vacuum
Operating Temperature Range
20°C to +70°C
Technical Info
£49.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 18th Aug
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome