Inc VAT (20%)
Auto Condensate Discharge Valve
Reliable, automatic condensate draining. Bowl made of nylon. Installation position: vertical at the deepest point of the system to be emptied.
Temperature range: 5 to 60°C (no freezing).
Max Operating Pressure:
9.9 bar
Weight Each:
620 g
Pressure Range:
0 to 10 bar
Standards Met:
ISO 9001,ISO 14001
Body Material:
Aluminium
Additional Features:
Highly Resistant to Dust and Corrosion