Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
/
Pneumatics & Hydraulics
/
Pneumatic System Components
/
Pneumatic Condensate Auto Drains
Hover to enlarge the image
1/2in BR Digital Straightain 24V Ac Auto Drain - 728A790-04DC24
By
Hosefit
Order Code:
ZT5401400S
MPN:
728A790-04DC24
View all Pneumatic Condensate Auto Drains
Product Description
1/2" BSP Parallel Male, Automatic Drain Valves, Easy Timer, Brass Valve with Strainer, Orifice Size 3.5mm, Valve Body Material Brass, Mesh Size 29 Micron, Voltage 24V AC
Specifications
Product Type
Pneumatics and Vacuum
Material
Brass
Type
Automatic Drain Valve
Orifice
3.5mm
Function
Automatic
Supply Voltage
24V dc
Thread Type
BSPP
Orifice Size
3.5mm
Micron
29
Valve Material
Brass
Thread Gender
Male
Technical Info
£69.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 18th Aug
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome