PDOAD128 1/2-IN Dropout Auto Drain

Order Code: ZT1029044P

£163.99 Inc VAT (20%)


Description

The Dropout® Auto-drain is designed to remove all contaminants from the
Dropout units automatically. It has two 1/2" inlet connections enabling flexible
installation. It is supplied with a metal blanking plug to block unused port.

Features

-Drains all contaminants (liquid water & oil and solid particles)
-No mains power
-Automatic and manual drain options
-Easy to install
-Maintenance free

See full description
Specifications for PDOAD128 1/2-IN Dropout Auto Drain
  • Weight Each
    400g
  • MFR Part No.
    PDOAD128
  • Product Type
    Air Treatment
  • Maximum Flow Rate
    5760L/min
  • Additional Features
    Drains all contaminants (liquid water & oil and solid particles) automatically Maintenance free No mains power or batteries required Easy to install
  • Number of Pieces
    1
  • Pressure Range
    Jan-16bar
  • Operating Temperature Range
    0-80°C
  • Port Size
    1/2in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome