1/8" BSP Parallel Female Plug, Un-valved Series 1100, Standard, Pneumatic Quick Release, Non Valved, Zinc Plated Steel, Working Temperature -20°C to +100°C, Maximum Working Pressure 30 bar, Parker Rectus