1.1/2" BSP Parallel Female x 40mm Inside Diameter, Flexible Rubber Bellow, Threaded Double Sphere Connector, Length 203mm, EPDM Seal, Working Temperature -30┬░C to +110┬░C, Maximum Working Pressure 16 bar, Jaymac