2543 - Series - Double Female Sleeve


Select
£2.59 Inc VAT (20%)


See all variants from £2.59

Description

BSP Adaptor Female/Female Couplers Series 2543 Can be used with rigid PA tubes. A locking nut is provided and can be tightened both manually and with a spanner. The special shape of the guiding cone ensures that the tube cannot be accidentally cut. Material: OT58 (nickel-plated). Threads: GAS conical ISO 7 (BSPT). GAS cylindrical ISO 228 (BSP). Pressure: 40bar. Fluid: compressed air or other low pressure fluids. Temperature: -40°C to +120°C.

Feature Attributes

Surface Finish:
Nickel-plated
Pressure Range:
40 bar
Product Type:
Straight Connector - Female
Operating Temperature Range:
-40 to 120 °C
Thread Standard:
BSPP
Material:
Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome