Bosch Rexroth Female Stud Connectors - QR1-RAI Series


£3.59 Inc VAT (20%)

See 6 Product Variants
£3.59

Description

Female Stud Connectors
QR1-RAI Series
Stainless steel tube locking mechanism and polymer body and release ring.

Feature Attributes

Operating Temperature Range:
0 to +60 °C
Pressure Range:
-0.95 to 10 bar
Connection Type:
Tube x BSPP
Surface Finish:
Nickel-plated
Material:
Brass
Maximum Pressure:
10 bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome