Bosch Rexroth Straight Plug Connector - QR1-RSK Series


£3.19 Inc VAT (20%)
Up to 5.5% off

See 6 Product Variants
£3.19

Description

Straight Plug Connector
QR1-RSK Series
Push-in fitting. Available in diameters 4 - 16mm. Stainless steel tube locking mechanism and polymer body and release ring.

Feature Attributes

Product Type:
Straight Plug Connector
Material:
Plastic
Surface Finish:
Polybutylene Terephthalate
Pressure Range:
-0.95 to 10 bar
Operating Temperature Range:
0 to 60 °C
Minimum Operating Temperature:
0 °C
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome