Bosch Rexroth Straight Plug Reducing Connector - QR1-RSR Series


Select
£6.99 Inc VAT (20%)


See all variants from £6.99

Description

Straight Plug Reducing Connector
QR1-RSR Series
Push-in fitting. Stainless steel tube locking mechanism and polymer body and release ring.

Feature Attributes

Operating Temperature Range:
0 to +60 °C
Material:
Plastic
Pressure Range:
-0.95 to 10 bar
Connection Type:
Tube x Tube
Maximum Pressure:
10 bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome