British/DIN Standard Hex Nipple Galvanised


£1.01 Inc VAT (20%)

See 8 Product Variants
£1.01

Description

Hexagon Nipple - Male Thread BSPT - Galvanised Finish
British Standard (BS 143)

Working Pressures and Temperatures:
25 bar (360 psi) @ -30° to + 120°C.
20 bar (290 psi) @ -+120° to +300°C.

Feature Attributes

Surface Finish:
Galvanised
Operating Temperature Range:
-30 to 120 °C
Thread Standard:
BSPT
Pressure Range:
20 bar
Thread Type:
Female
Product Type:
Hexagon Nipple
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome