British Standard Female Elbow 90 Black (BSPT)


£0.59 Inc VAT (20%)
Up to 5% off

See 6 Product Variants
£0.59

Description

Male BSPT and Female BSPT British Standard (BS 143)

Working Pressures and Temperatures:
25 bar (360 psi) @ -30° to + 120°C.
20 bar (290 psi) @ -+120° to +300°C.

Feature Attributes

Operating Temperature Range:
-30 to 120 @ 25 bar -120 to 300 @ 20 bar °
Surface Finish:
Black Finish
Connection Type:
BSPT x BSPT
Material:
Iron
Additional Features:
Vale British Standard Banded 90 Degree Black Iron Female Elbow with Female Thread Bspt
Thread Type:
Female
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome