British Standard Female Equal Elbow 90 Degree Galvanised


Select
£1.85 Inc VAT (20%)


See all variants from £1.85

Description

Galvanised Finish

Feature Attributes

Operating Temperature Range:
-30 to 120 @ 25 bar -120 to 300 @ 20 bar °
Material:
Cast Iron
Thread Type:
Female
Surface Finish:
Galvanised Finish
Connection Type:
BSPT x BSPT
Minimum Operating Temperature:
-30 °C
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome