British Standard Female Equal Tee Black


Select
£1.32 Inc VAT (20%)


See all variants from £1.32

Description

Standard Female Equal Tee - Black Finish
BSPT British Standard (BS 143)

Working Pressures and Temperatures:
25 bar (360 psi) @ -30° to + 120°C.
20 bar (290 psi) @ -+120° to +300°C.

Feature Attributes

Surface Finish:
Black
Connection Type:
Thread x Thread x Thread
Thread Type:
BSPT
Product Type:
Equal Tee
Operating Temperature Range:
-30 to +120 °C
Standards Met:
BS 143
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome