British Standard Female Equal Tee Galvanised


Select
£1.29 Inc VAT (20%)
Up to 15% off


See all variants from £1.29

Description

Galvanised Finish

Feature Attributes

Thread Type:
BSPT
Standards Met:
BS 143
Operating Temperature Range:
+120 to +300 °C
Connection Type:
Thread x Thread x Thread
Surface Finish:
Galvanised
Product Type:
Equal Tee
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome