British Standard Female Union Galvanised


£3.59 Inc VAT (20%)

See 6 Product Variants
£3.59

Description

British Standard (BS 143)

Working Pressures and Temperatures:
25 bar (360 psi) @ -30° to + 120°C.
20 bar (290 psi) @ -+120° to +300°C.

Galvanised Finish

Feature Attributes

Product Type:
Female Union
Surface Finish:
Galvanised
Material:
Iron
Operating Temperature Range:
-30 to 120/120 to 300 °C
Thread Standard:
BSPT
Pressure Range:
25/20 bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome