BSPT Adaptor Male Stud Tees - Series 2080


£4.29 Inc VAT (20%)

See 4 Product Variants
£4.29

Description

BSPT Adaptor Male Stud Tees
Series 2080

Can be used with rigid PA tubes. A locking nut is provided and can be tightened both manually and with a spanner. The special shape of the guiding cone ensures that the tube cannot be accidentally cut.
Material: OT58 (nickel-plated).
Threads: GAS conical ISO 7 (BSPT). GAS cylindrical ISO 228 (BSP).
Pressure: 40bar.
Fluid: compressed air or other low pressure fluids.
Temperature: -40°C to +120°C.

Feature Attributes

Material:
Brass
Connection Type:
Thread x Thread x Thread
Thread Type:
BSPP
Pressure Range:
40 bar
Operating Temperature Range:
-40 to 120 °C
Product Type:
Branch Tee
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome