Bulkhead Couplings - Series S6590


Select
Select
£5.49 Inc VAT (20%)
Up to 13% off


See all variants from £5.49

Description

Bulkhead Couplings
Series S6590

Allow fast connection and disconnection of plastic tube; it can be repeated several times and can be performed using one hand and without tools. The sealing ring (O-Ring) can be easily replaced if it is damaged or worn. This advantage derives from the simple execution of the internal collet, which can be extracted allowing the replacement of the O-Ring.
General data:
Material body and collet: brass OT nickel-plated O-Ring NBR, seal PTFE, NBR, PA
Threads: M3, M5, M7, G1/8, G1/4. Pressure: min. -0,8 to max. 16bar (see tubing).
Tube to connect rilsan: PA 6 - 11 - 12 , polyethylene, polyurethane.
Diameters: 3, 4, 6, 8 and 10mm. Fluid: compressed air (for other types of fluid, contact our engineers). Temperature: -10°C to 60°C (see data for tubing used).

Feature Attributes

Product Type:
Bulkhead Coupling
Material:
Brass
Surface Finish:
Nickel-Plated
Operating Temperature Range:
-20 to 80 °
Additional Features:
This Advantage Derives From the Simple Execution of the Internal Collet, Which can be Extracted Allowing the Replacement of the O-ring,the Sealing Ring (O-Ring) can be Easily Replaced if it is Damaged or Worn,It can be Repeated Several Times and can be Performed Using One Hand and Without Tools
Pressure Range:
-0.9 to 16 bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome