Barbed Hose Fitting C-1/2-P-13 Nominal Size=11 Mm, Operating Medium=Compressed Air In Accordance with Iso8573-1:2010 (7:-:-), Note On Operating and Pilot Medium=Lubricated Operation Possible (Subsequently Required for Further Operation) , Pneumatic Connection, Port 1=Female Thread G1/2, Pneumatic Connection, Port 2=For Tubing Internal Diameter 13 Mm, Festo