Distributor Cqd-12/15/18/22 with Four Blanking Plugs. Nominal Size=18, 6 Mm, Assembly Position=Any, Container Size=1, Operating Pressure Complete Temperature Range=-0, 95 - 7 bar, Temperature Dependent Operating Pressure=-0, 95 - 15 bar, Festo