Different Diameter Tees


Select
£2.59 Inc VAT (20%)
Up to 12.5% off


See all variants from £2.59

Description

KQ2T Series
To connect tubes in the same direction with a 90° branch in one tube with a smaller diameter.
Colour: white.

Feature Attributes

Pressure Range:
-100 kPa to 1 MPa bar
Connection Type:
Tube x Tube x Tube
Operating Temperature Range:
-5 to 60 °C
Product Type:
Different Diameter Tee
Material:
Polybutylene Terephthalate,PP,Stainless Steel
Minimum Operating Temperature:
-5 °C
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome