Equal Tube Tees - Series 7540


Select
£4.99 Inc VAT (20%)


See all variants from £4.99

Description

Equal Tube Tees
Series 7540

These new models have been released in technopolymer, maintaining the same technical characteristics as the existing Camozzi fittings range.
Lightweight, adaptable and they allow for easy maintenance of the collet and the internal seal.
All materials, except for the internal seal, can easily be recycled.

General Data
Tube external diameters: 4, 6, 8, 10, 12 and 16 mm.
Material body: technopolymer; insert: brass, collet: nickel-plated brass; seals: NBR.
Threads: GAS cylindrical ISO-228 (BSP). Operating pressure: min. 0.9 bar, max. 16 bar.
Tube to connect: Rilsan, polyamide 6 - 11 - 12, polyethylene, PU.
Fluid: compressed air (for other types of fluid, contact our engineers).
Temperature: -20°C (see data for tubing used).

Feature Attributes

Operating Temperature Range:
-20 to 60 °C
Material:
Technopolymer
Surface Finish:
Nickel-plated
Connection Type:
Tube x Tube x Tube
Pressure Range:
-0.9 to 16 bar
Product Type:
Equal Tee
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome