Female Y-Connector - Series 2043


Select
£5.59 Inc VAT (20%)


See all variants from £5.59

Description

Female Y-Connector
Series 2043

Can be used with rigid PA tubes. A locking nut is provided and can be tightened both manually and with a spanner. The special shape of the guiding cone ensures that the tube cannot be accidentally cut.
Material: OT58 (nickel-plated).
Threads: GAS conical ISO 7 (BSPT). GAS cylindrical ISO 228 (BSP).
Pressure: 40bar.
Fluid: compressed air or other low pressure fluids.
Temperature: -40°C to +120°C.

Feature Attributes

Operating Temperature Range:
-40 to 120 °C
Thread Standard:
BSP
Pressure Range:
40 bar
Surface Finish:
Nickel-plated
Thread Type:
Female
Product Type:
BSP Adaptor Female Y Connector
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome