Ferulok 90 Elbow Connectors


£7.49 Inc VAT (20%)

See 2 Product Variants
£7.49

Description

Available in Male or Female SAE flareless. Steel, zinc-plated.

• Tube size: 1/4" OD x 1/4" NPT.
• 44CBUS (Male). To SAE 080202.
• 44DBUS (Female). To SAE 080203.

Feature Attributes

Material:
Steel
Surface Finish:
Passivated Zinc
Additional Features:
Compression Grip At Rear of Ferrule Dampens the Effects of Vibration Which Extends the Life of the Joint in Rigorous Applications,Hardened Ferrule Creates a Visible Heavy Bite So No Inspecting Gauges are Required
Connection Type:
Tube x NPT
Tube Size:
1/4 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome