Ferulok Male Straight


Select
£3.39 Inc VAT (20%)


See all variants from £3.39

Description

Male SAE flareless. Steel, zinc-plated.

Feature Attributes

Thread Standard:
NPTF
Surface Finish:
Chromium-6 Free
Product Type:
Straight Connector - Male
Material:
Steel
Additional Features:
Especially Suitable for Use with Tube Wall Thickness Ranging From Medium to Heavy,Compression Grip at Rear of Ferrule Dampens the Effects of Vibration Which Extends the Life of the Joint in Rigorous Applications,Parker's Robust Port Stud on Adjustable Ports is Manufactured with a Longer Locknut Virtually Eliminating Washer Damage and Potential Leaks, as Well as Making Assembly Virtually Mistake-Proof,Hardened Ferrule Creates a Visible Heavy Bite So No Inspecting Gauges are Required,Metal-to-Metal Sealing Makes it Suitable for a Broad Range of Temperature and Media Types

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome