1/2" BSP Parallel Male Plug, Series 1800, Standard, Pneumatic Quick Release, Non Valved, Zinc Plated Hardened Steel, Working Temperature -20°C to +100°C, Maximum Working Pressure 35 bar, Parker Rectus